Skip Content

DG
LACROSSE

6"H Men's Work Boots, Steel Toe Type, Leather and Cordura® Upper Material, Brown, Size 5

  • Item # 5XMV0
  • My Part #
  • Mfr. Model # 450052-5M
  • Catalog Page # N/A
  • Catalog Group # D9555
  • UNSPSC # 46181604
Work Boots,Stl,Mn,5,Brn,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 5
  • Metatarsal Guard No
  • Insulated No
  • Waterproof Yes
  • Color Brown
  • Height 6"
  • Liner Material Hyper-Dri(R)
  • Shank Material Fiberglass
  • Midsole Material Fiberglass
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05 M I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products