Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
LACROSSE

6"H Men's Hiking Boots, Plain Toe Type, Leather and Cordura® Nylon Upper Material, Brown, Size 5

  • Item # 5XMP9
  • My Part #
  • Mfr. Model # 450051-5M
  • Catalog Page # N/A
  • Catalog Group # D9554
  • UNSPSC # 46181604
6"H Men's Hiking Boots, Plain Toe Type, Leather and Cordura® Nylon Upper Material, Brown, Size 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hiking Boots
  • Toe Type Plain
  • Gender Men's
  • Size 5
  • Insulated Yes
  • Waterproof Yes
  • Color Brown
  • Height 6"
  • Liner Material Hyper-Dri
  • Shank Material Fiberglass
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products