Skip Content

DG
LACROSSE

16"H Men's Miners Boots, Composite Toe Type, Leather Upper Material, Black, Size 10W

  • Item # 5XMX4
  • My Part #
  • Mfr. Model # 00552092-10W
  • Catalog Page # N/A
  • Catalog Group # D9556
  • UNSPSC # 46181604
Miners Boots,Comp,Met Grd,Mn,10W,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Miners Boots
  • Toe Type Composite
  • Gender Men's
  • Size 10
  • Footwear Width W
  • Metatarsal Guard Yes
  • Insulated Yes
  • Waterproof Yes
  • Color Black
  • Height 16"
  • Liner Material GORE-TEX(R) and Thinsulate(TM)
  • Shank Material Fiberglass
  • Midsole Material Puncture Resistant Composite
  • Outsole Material Vibram(R)
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-05 M I/75 C/75 MT/75 EH PR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products