Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LACROSSE

12"H Men's Insulated Boots, Steel Toe Type, Rubber Upper Material, Red, Size 15

  • Item # 21AE41
  • My Part #
  • Mfr. Model # 00223120-15
  • Catalog Page # N/A
  • Catalog Group # H3881
  • UNSPSC # 46181604
12"H Men's Insulated Boots, Steel Toe Type, Rubber Upper Material, Red, Size 15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Insulated Boots
  • Rubber Boot Style Mid-Calf
  • Toe Type Steel
  • Color Red
  • Footwear Sole Pattern Trac-Lite
  • Insulated Yes
  • Size 15
  • Style Number 00223120
  • Gender Men's
  • Boot Height 12"
  • Footwear Closure Type Pull On
  • For Outdoor Traction Yes
  • Insulation Type Polymeric Foam
  • Metatarsal Guard No
  • Standards ASTM F2413-05 I/75 C/75 EH
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms