Skip Content
WV
LACROSSE

10"H Men's Insulated Boots, Composite Toe Type, Full Grain Leather Upper Material, Black, Size 7

  • Item # 35GT16
  • Mfr. Model # 464550
  • Catalog Page # N/A
  • UNSPSC # 46181604
10"H Men's Insulated Boots, Composite Toe Type, Full Grain Leather Upper Material, Black, Size 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Insulated Boots
  • Gender Men's
  • Size 7
  • Closure Type Lace Up
  • Toe Type Composite
  • Metatarsal Guard No
  • Shank Material Fiberglass
  • Height 10"
  • Color Black
  • Upper Material Full Grain Leather
  • Insulated Yes
  • Midsole Material Rubber
  • Insulation Type 1000G Thinsulate Ultra
  • Outsole Material Rubber
  • Footwear Sole Pattern Deep Lug
  • Waterproof Yes
  • Resists Abrasion, Slips, Oil
  • Standards ASTM F2413-11 M I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None