Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LA-CO

Cool Gel Heat Barrier Spray, 16 oz

  • Item# 2AGV8
  • Mfr. Model# 83495G
  • Catalog Page# N/A
  • UNSPSC# 15121502
Cool Gel Heat Barrier Spray,16 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $16.54 / each Offer Ends 08/31/16

Price $20.67 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.225 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cool Gel(R) Heat Barrier Spray
  • Size 16 oz.
  • Color Clear Gel
  • Characteristics Safe, Non Toxic, Harmless To Skin And Oderless
  • Application Helps Prevent Heat Damage To Components And Surrounding Materials During Soldering, Brazing And Welding, Reduces Danger Of Fire To Surrounding Surfaces Such As Rubber And Plastic Seals And Gaskets, Will Protect Painted And Finished Surfaces From Discoloration Due To Adjacent Torch Operations
  • Container Type Bottle
  • Type Trigger Spray
  • Size/Net Weight 16 oz.
  • VOC Content 0%
  • Specific Gravity 1
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It works quite well on air lines, air bags, etc. Very good product!! June 22, 2015
  • 2016-08-28 T04:35:21.785-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2AGV8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.