TP
LACLEDE

275 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No

  • Item # 34RE07
  • My Part #
  • Mfr. Model # 1423-544-04
  • Catalog Page # N/A
  • UNSPSC # 31151607
275 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Chain and Chain Accessories~Chains


$1,143.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 264.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight
  • Grade 43
  • Chain Classification High Test
  • Trade Size 5/16"
  • Length 275 ft.
  • Working Load Limit 3900 lb.
  • Finish Galvanized
  • Material Steel
  • Links per Foot 10 to 11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms