Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
LACLEDE

20 ft. Grade 30 Straight Chain, 3/8" Trade Size, 2650 lb. Working Load Limit, For Lifting: No

  • Item # 46C403
  • Mfr. Model # 2126-620-04
  • Catalog Page # N/A
  • UNSPSC # 31151607
20 ft. Grade 30 Straight Chain, 3/8" Trade Size, 2650 lb. Working Load Limit, For Lifting: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $108.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight
  • Grade 30
  • Chain Classification Coil
  • Trade Size 3/8"
  • Length 20 ft.
  • Working Load Limit 2650 lb.
  • Finish Galvanized
  • Material Steel
  • Links per Foot 17 to 18
  • Standards NACM, ASTM A413
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.