Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LACEY MILLS

40" x 24" Prominence Cotton Bath Rug, White

  • Item# 11K047
  • Mfr. Model# 01059LMI
  • Catalog Page# N/A
  • Catalog Group# G6209
  • UNSPSC# 52101507
40" x 24" Prominence Cotton Bath Rug, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rugs

Technical Specs

  • Item Bath Rug
  • Series Prominence
  • Width 24"
  • Length 40"
  • Color White
  • Weight 30 Oz. Per Dozen
  • Material Cotton
  • Backing Cotton Duck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None