Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LACEY MILLS

36" x 24" Elegance Cotton Bath Rug, Champagne

  • Item# 11K038
  • Mfr. Model# 01897LMI
  • Catalog Page# N/A
  • Catalog Group# G6205
  • UNSPSC# 52101507
36" x 24" Elegance Cotton Bath Rug, Champagne close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bath Rug
  • Series Elegance
  • Width 24"
  • Length 36"
  • Color Champagne
  • Weight 28 Oz. Per Dozen
  • Material Cotton
  • Backing Cotton Duck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.