Navigation Menu New

Access My Account, Order History, Lists and more here.

11K035 08291STK UNSPSC # 52101507

Bath Rug, Elegance, 17 in Width, 24 in Length, White, Cotton

  • Item # 11K035
  • Mfr. Model # 08291STK
  • UNSPSC # 52101507
  • Catalog Group # G6203
  • Catalog Page # 1473 1473
Country of Origin India. Country of Origin is subject to change.

Elegance cotton rug has a durable cotton duck backing.

Tap image to zoom.

Roll over image to zoom.

Bath Rug, Elegance, 17 in Width, 24 in Length, White, Cotton

  • Item # 11K035
  • Mfr. Model # 08291STK
  • UNSPSC # 52101507
  • Catalog Group # G6203
  • Catalog Page # 1473 1473
Country of Origin India. Country of Origin is subject to change.

Elegance cotton rug has a durable cotton duck backing.

Technical Specs

  • Item Bath Rug
  • Series Elegance
  • Width 17 in
  • Length 24 in
  • Color White
  • Weight 28 oz Per Dozen
  • Material Cotton
  • Backing Cotton Duck

Elegance cotton rug has a durable cotton duck backing.

Back to Top