Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LACEY MILLS

34" x 21" Oxford Nylon Bath Rug, Champagne

  • Item # 11K014
  • Mfr. Model # 01099LMI
  • Catalog Page # N/A
  • Catalog Group # G6193
  • UNSPSC # 52101507
34" x 21" Oxford Nylon Bath Rug, Champagne close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Oxford series nylon rug has a nonskid cushion latex backing. Makes the perfect compliment to any bathroom.

View More

Technical Specs

  • Item Bath Rug
  • Series Oxford
  • Width 21"
  • Length 34"
  • Color Champagne
  • Weight 18 Oz. Per Dozen
  • Material Nylon
  • Backing Latex
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.