Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LACEY MILLS

36" x 21" Monaco Cotton Bath Rug, White

  • Item # 20UM91
  • My Part #
  • Mfr. Model # 458
  • Catalog Page # N/A
  • UNSPSC # 52101507
36" x 21" Monaco Cotton Bath Rug, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rugs

Product Details

Made from Monaco cotton and has a nonskid cushion latex backing.

View More

Technical Specs

  • Item Bath Rug
  • Series Monaco
  • Width 21"
  • Length 36"
  • Color White
  • Weight 29 oz.
  • Material Cotton
  • Backing Latex
  • Pile 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.