WG
LABPURE

Stopper, Clear, 12.7mm Neck Size, Silicone, PK 50

  • Item # 26ZU20
  • My Part #
  • Mfr. Model # DX263015-50
  • Catalog Page # N/A
  • UNSPSC # 41121710
Stopper,  Clear,  12.7mm Neck Size,  Silicone,  PK 50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Stoppers


$6.06 / pkg. of 50

Web Price $29.56

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Stopper
  • Neck Size 12.7mm
  • Material of Construction Silicone
  • Color Clear
  • Resists Alcohol, Base, Moisture
  • Manufacturers Warranty Length 6 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms