DG
LABPURE

Stopper, Clear, 6.35mm Neck Size, Silicone, PK 50

  • Item # 26ZU18
  • My Part #
  • Mfr. Model # DX263008-50
  • Catalog Page # N/A
  • UNSPSC # 41121710
Stopper,  Clear,  6.35mm Neck Size,  Silicone,  PK 50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stoppers

Technical Specs

  • Item Stopper
  • Neck Size 6.35mm
  • Material of Construction Silicone
  • Color Clear
  • Resists Alcohol, Base, Moisture
  • Manufacturers Warranty Length 6 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms