WG
LABPURE

Closure, Clear, 23mm Neck Size, Silicone, Liner Silicone, PK 10

  • Item # 29PF11
  • My Part #
  • Mfr. Model # DX467025-10
  • Catalog Page # N/A
  • UNSPSC # 24122004
Closure,  Clear,  23mm Neck Size,  Silicone,  Liner Silicone,  PK 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Consumables~Stoppers


$9.21 / pkg. of 10

Web Price $47.17

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item Closure
  • Neck Size 23mm
  • Material of Construction Silicone
  • Liner Silicone
  • Color Clear
  • Resists Acids, Alcohols, Bases and Esters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms