Skip Content
NC
LABEXACT

Glass Microfiber Filter, 24mm dia., PK100

  • Item # 45FG65
  • Mfr. Model # LSS-AH2400
  • Catalog Page # N/A
  • UNSPSC # 41104918
Glass Microfiber Filter,24mm dia.,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $27.56 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. They feature fine porosity and a fast flow rate, with a 1.5 um size particle retention. This material is the standard for suspended solids content and related measurements, and is also widely used in cell harvesting applications and RIA scintillation counting. The fibers are smooth and uniform, which helps promote characteristically high flow rates, while allowing retention of exceptionally small particles and high load capacity. They can entrap sediment for further analysis and counting due to the inert matrix. They are ideal for use in applications involving high concentrations of particulate or gelatinous substances, as well as in applications such as single- and multi-process removal of sediment and coarse particulate.

View More

Technical Specs

  • Item Glass Microfiber Filter
  • Grade 934-AH
  • Diameter 24mm
  • Material Borosilicate Glass
  • Thickness 0.43mm
  • Temp. Range Up to 550 Degrees C
  • For Use With Volatile Suspended Solids, Total Suspended Solids In Water, Removal of Turbidity and Filtration of Bacterial Cultures, Laboratory Applications, Water Pollution Monitoring, Cell Harvesting, Liquid Scintillation Counting and Air Pollution Monitoring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.