Skip Content

DV
K-SUN

Indoor/Outdoor Polyester Cartridge Label, Black on Fluorescent Yellow, 3/4"W x 16 ft.

  • Item # 6NPN7
  • My Part #
  • Mfr. Model # 218FY
  • Catalog Page # N/A
  • UNSPSC # 55121611
Indoor/Outdoor Polyester Cartridge Label, Black on Fluorescent Yellow, 3/4"W x 16 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cartridge Label
  • Length 16 ft.
  • Width 3/4"
  • Color Black on Fluorescent Yellow
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Adhesive Yes
  • Max. Lines of Print 6
  • Temp. Range -346 Degrees to 302 Degrees F
  • Standards Complies with ANSI/TIA/EIA-606A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China, Japan, and South Korea.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms