DV
LABELMASTER

Poison Label,100mmx120mm,Polyprop,500

  • Item # 35ZJ83
  • My Part #
  • Mfr. Model # HSNV8
  • Catalog Page # N/A
  • UNSPSC # 55121606
Poison Label,100mmx120mm,Polyprop,500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Poison Label
  • Language English
  • Legend Blank
  • Header No Header
  • Material Polypropylene
  • Height 3-15/16"
  • Width 4-3/4"
  • Legend Color Black
  • Background Color White, Yellow
  • Legend Style Symbol and Text
  • Shape Diamond
  • Metal Detectable No
  • No. of Labels 500
  • Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products