TP
LABELMASTER

IMDG Supplement, 37th Amend, 2014 Ed.

  • Item # 45TU99
  • My Part #
  • Mfr. Model # IMO0024
  • Catalog Page # N/A
  • UNSPSC # 55101524
IMDG Supplement, 37th Amend, 2014 Ed. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.36 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title IMDG Supplement, 37th Amendment
  • Book Format Paperback
  • Book Type Safety and DOT
  • Publisher International Maritime Organization
  • Language English
  • Height 11-43/64"
  • Width 8-1/4"
  • Book Description The Supplement is A Companion to The IMDG Code to Ship Safely and Stay In Compliance When Shipping Dangerous Goods
  • Includes Texts of The Medical First Aid Guide, Descriptions of The Reporting Procedures for Incidents Involving Dangerous Goods, Harmful Substances and/or Marine Pollutants, IMO/ILO/UN ECE Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.