Skip Content

DV
LABELMASTER

IMDG Code, 37th Amendment

  • Item # 45TU98
  • My Part #
  • Mfr. Model # IMO0022
  • Catalog Page # N/A
  • UNSPSC # 55101524
IMDG Code, 37th Amendment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reference Book
  • Book Title IMDG Code, 37th Amendment
  • Book Format Paperback
  • Book Type Safety and DOT
  • Publisher International Maritime Organization
  • Language English
  • Height 11-43/64"
  • Width 8-1/4"
  • Book Description The Code is Designed to Ship Safely and Stay In Compliance When Shipping Dangerous Goods with Regarding Packaging and Stowage Requirements for Water Reactive Materials
  • Includes Detailed Requirements and Instructions for Labeling, Marking, Documentation, Training and Packaging for Each Article, As Well As Testing Procedures for Large and Small Packages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.