Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LABELMASTER

13-1/2" x 13-1/2" Aluminum Placard, Black/Yellow

  • Item # 19TZ76
  • My Part #
  • Mfr. Model # 81-CGOXY
  • Catalog Page # N/A
  • UNSPSC # 55121802
13-1/2" x 13-1/2" Aluminum Placard, Black/Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Full Frame Spacemaster System includes 3 placard panels in a single frame:
Flammable Gas 2
Non-Flammable Gas 2
Oxygen 2
Blank
Changing DOT placards when your load changes is as easy as the flip of a panel. Spacemaster eliminates the hassle and expense of replacing placards, so DOT compliance is virtually at your fingertips.
Spacemaster frames are constructed of corrosion-resistant, fully formed rigid aluminum that provides superior durability, even under the toughest road conditions. Self-contained placard panels are constructed of aluminum alloy and mill rollercoated with white acrylic paint. Panels lock in place with 4 double-riveted stainless steel pressure fasteners. Legends are silkscreened with UV inks to retard fading, chipping or peeling.

View More

Technical Specs

  • Legend Oxygen
  • Material Aluminum
  • Standards 49 CFR 172
  • Includes Flammable Gas 2 Placard, Non-Flammable Gas 2 Placard, Oxygen 2 Placard, Blank Placard
  • Item Placard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.