Skip Content

NC
LABELMASTER

13-1/2" x 13-1/2" Aluminum Placard, White/Green

  • Item # 19TZ75
  • My Part #
  • Mfr. Model # 27HM206S
  • Catalog Page # N/A
  • UNSPSC # 55121802
Placard,13-1/2inx13-1/2in,Alum,Wht/Grn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Split Frame Spacemaster System includes 17 placard panels in a single frame:
Dangeous
Flammable Gas 2
Poison 6
Non-Flammable Gas 2
Corrosive 8
Flammable Liquid 3
Oxidizer 5.1
Organic Peroxide 5.2
Explosive 1.4
Spontaneously Combustible 4
Flammable Solid 4
Inhalation 6
Dangerous When Wet 4
Blasting Agents 1.5D
Miscellaneous 9
PG III
Inhalation 2
Blank
Changing DOT placards when your load changes is as easy as the flip of a panel. Spacemaster eliminates the hassle and expense of replacing placards, so DOT compliance is virtually at your fingertips.

Spacemaster frames are constructed of corrosion-resistant, fully formed rigid aluminum that provides superior durability, even under the toughest road conditions. Self-contained placard panels are constructed of aluminum alloy and mill rollercoated with white acrylic paint. Panels lock in place with 4 double-riveted stainless steel pressure fasteners. Legends are silkscreened with UV inks to retard fading, chipping or peeling.

View More

Technical Specs

  • Item Placard
  • Height 13-1/2"
  • Width 13-1/2"
  • Material Aluminum
  • Legend/Background Color White/Green
  • Standards 49 CFR 172
  • Includes Dangerous, Flammable Gas, Poison, Non-Flmble Gas, Corrosive, Flammable Liquid, Oxidizer, Organic Peroxide, Explosive, Spontaneously Combustible, Flammable Solid, Inhalation, Dangerous When Wet, Blasting Agent, Misc, PG III, Inhalation and Blank Placards
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.