NC
LABELMASTER

10-3/4" x 10-3/4" Class 3 Rigid Vinyl Placard, White/Red

  • Item # 19UA10
  • My Part #
  • Mfr. Model # 19UA10
  • Catalog Page # N/A
  • UNSPSC # 55121802
10-3/4" x 10-3/4" Class 3 Rigid Vinyl Placard, White/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazard Class 3 Flammable Liquid Blank Placards are required by 49 CFR 172.500 for highway, rail and water shipments of Flammable Liquids. Designed to meet DOT specifications for color and size, these 273mm x 273mm Flammable Liquid Hazard Class 3 Placards may be used domestically and well as internationally. Our DOT placards are printed with durable UV inks that retard peeling, chipping and fading. Use your numbers to fill in your own 4-digit UN Number as needed. Non-adhesive, 20-mil rigid vinyl Flammable Liquids Blank Placards are perfect for repeated usage in Slidemaster holders and when the placard will be used for multiple trips and in harsh weather conditions.

View More

Technical Specs

  • Placard Style Placard
  • Legend Flammable Liquid
  • Material Rigid Vinyl
  • Standards 49 CFR 172
  • Item Placard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.