Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LABEL SAFE

Sheet of 180 Labels, Semi Annual

  • Item# 3ZTD2
  • Mfr. Model# 900484
  • Catalog Page# N/A
  • UNSPSC# 40141736
Sheet of 180 Labels,Semi Annual close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grease Fittings

Technical Specs

  • Item Sheet of 180 Labels
  • Type Semi Annual
  • Material Vinyl Adhesive
  • Features 180 Labels Per Sheet And Also Fits LABEL SAFE ID Tabs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms