Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LABEL SAFE

Label Pocket Frame, Pocket Recess, Dk Grn

  • Item# 3LWG7
  • Mfr. Model# 200003
  • Catalog Page# N/A
  • Catalog Group# G3518
  • UNSPSC# 55121618
Label Pocket Frame,Pocket Recess,Dk Grn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Label Pocket Frame
  • Width 2.8"
  • Length 4.7"
  • Color Dark Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms