C3
LABEL SAFE

Label Holder Kit, 13-1/2"L x 9-3/8"W, 1 EA

  • Item # 3LWR9
  • My Part #
  • Mfr. Model # 290001
  • Catalog Page # N/A
  • UNSPSC # 24112112
Label Holder Kit, 13-1/2"L x 9-3/8"W, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

More than just a supply of labels, this LABEL SAFE label holder kit helps you determine the items you need for an efficient labeling system. Includes label samples in a variety of designs, materials, and sizes. Kit also comes with label holder samples that are preconfigured for different labeling requirements. Included guidance sheets have best practice suggestions for many labeling applications.

View More

Technical Specs

  • Item Label Holder Kit
  • Label Holder Mounting Type Snap On
  • Label Holder Style Slide In
  • Width 9-3/8"
  • Length 13-1/2"
  • Includes 10 Small Pockets, 10 Large Pockets, 3 Frames Each in The 10 Different Label Safe Colors, 9 Drum Rings, 6 Label Leashes, 24 Label Magnets, 6 Label Clamps, Label Wrap, 24 1/8" BSP Washers Yellow, 24 1/4" BSP Washers Blue, 24 3/8" BSP Washers Red, 12 1/2" BSP Washers Mid Green, 12 3/4" BSP Washers Purple, 12 1" BSP Washers Black and 10 Content Labels
  • For Use With Lubricant Conatiners, Bulk Storage and Fill Points
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.