Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LABEL SAFE

Fitting Protector Kit, 3 Color, 1/4 In

  • Item # 3ZTD4
  • Mfr. Model # 900901
  • Catalog Page # N/A
  • UNSPSC # 40141736
Fitting Protector Kit,3 Color,1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Grease Fitting Kits

Product Details

Preconfigured kits come with multiple colors of UV-protected plastic protectors, with grip tab for easy removal and securing strap to ensure that protectors are not lost during filling. Label recess allows identification to help prevent cross-contamination.

View More

Technical Specs

  • Item Fitting Protector Kit
  • Thread Size 1/4"
  • Number of Pieces 240
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms