Skip Content

DV
LABEL SAFE

Ftng Prtectr,Red,1/4 In,PK100

  • Item # 3ZRY4
  • My Part #
  • Mfr. Model # 291008
  • Catalog Page # N/A
  • UNSPSC # 40141736
Ftng Prtectr,Red,1/4 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Can be secured to most grease fittings to help protect them from damage; color-coded to prevent cross-contamination. Grip tab allows easy removal and reuse, even when wearing gloves. Label recess allows easy labeling to improve fill point identification.

View More

Technical Specs

  • Fitting Accessory Grouping Cap
  • Item Grease Fitting Cap
  • Material Plastic
  • Color Red
  • Thread Size 1/4"
  • Features Retaining Collar, Label Recess, UV Stabilized, Grip Tab
How can we improve our Technical Specifications?

Compliance and Restrictions


Documentation