Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LABEL SAFE

Content Label, 3-1/2 In. H, 2 In. W

  • Item# 3LWL4
  • Mfr. Model# 282108
  • Catalog Page# N/A
  • Catalog Group# G3520
  • UNSPSC# 55121606
Content Label,3-1/2 In. H,2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Content Label
  • Language English
  • Legend Contents
  • Material Self-Adhesive Vinyl
  • Height 3-1/2"
  • Width 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms