Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LABEL SAFE

Content Label, 2 In. W, 3-1/2 In. H

  • Item# 3LWK1
  • Mfr. Model# 280006
  • Catalog Page# N/A
  • Catalog Group# G3519
  • UNSPSC# 55121606
Content Label,2 In. W,3-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Content Label
  • Language English
  • Legend Contents
  • Legend/Background Color Orange
  • Material Water and Tear Resistant Paper
  • Height 3-1/2"
  • Width 2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms