TP
LABCONCO

Water Purification System, UV, 115V

  • Item # 48TD15
  • My Part #
  • Mfr. Model # 9015120
  • Catalog Page # N/A
  • UNSPSC # 47101514
Water Purification System, UV, 115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,649.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.2 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Water Purification System
  • Inlet Pipe Size 1/2" OD Female GAZ Fitting
  • Max. Inlet Pressure Range 7 to 87 psi
  • Purified Water Resistivity 18.2 megohms
  • Water Type Type I
  • Max. Output Flow 0.5Lpm
  • Voltage 115VAC
  • Inlet Water Temp. Range 5-35 Degrees C
  • Storage Capacity 6L
  • Total Organic Carbons Less Than 5 ppb
  • Bacteria Removal Less Than1CFU/ml w/Filter
  • Endotoxins, RNase/DNase Removal Yes
  • Particulate Removal Ultrafiltration
  • Application Laboratory
  • Includes Ultraviolet Oxidation (UV), Power Cord, Plug, 10 ft. Clear Tubing with 3/8" ID Hose Barb for The Type I Dispensing Valve, 8 x 8mm Elbow Connector with 3 ft. of 8mm Tubing with Ball Valve for The Tank Outlet, (2) Each 1 Micron Air Vent Filters.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.