Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Steel Filtered Enclosure

  • Item # 26KJ31
  • My Part #
  • Mfr. Model # 3950201
  • Catalog Page # N/A
  • UNSPSC # 41103502
Steel Filtered Enclosure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,731.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Labconco® XPERT Filtered Balance System with Guardian Airflow monitor ductless fame hood enclosure provides user protection by containing airborne powders and particulates. This enclosure keeps particles contained during weighing and power transfer. Includes a built-in blower and exhaust HEPA filter. This system returns filtered air to the laboratory and requires no outside ducting.

View More

Technical Specs

  • Item Filtered Enclosure
  • Filter Type HEPA
  • Overall Height 37-3/32"
  • Overall Width 29"
  • Overall Length 24"
  • Inside Height 22-45/64"
  • Inside Length 23-13/32"
  • Inside Width 21-39/64"
  • Opening Size 9-13/32"
  • Voltage 115
  • Number of Filters Required 1
  • Material Steel
  • Compliance UL/CSA
  • Width 29"
  • Depth 24"
  • Height 37-3/32"
  • Voltage (AC) 115
  • For Use With Powder Weighing Operations
  • Series XPert
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.