Skip Content

TP
LABCONCO

Laboratory Hood,Floor,48 in.W,115V,60 Hz

  • Item # 39AV72
  • My Part #
  • Mfr. Model # 112437002
  • Catalog Page # N/A
  • UNSPSC # 41103502
Laboratory Hood,Floor,48 in.W,115V,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,487.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 760.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fume Hood
  • Mount Floor-Mount
  • Number of Speeds 0
  • Air Flow By-Pass
  • Voltage 100-115V
  • Hz 50/60
  • Phase 1
  • Amps AC 10
  • Height 95"
  • Width 48"
  • Depth 55-3/4"
  • Length 55-3/4"
  • Finish Powder-Coated Steel
  • Color Glacier White
  • Includes (2) Pre-Plumbed Service Fixtures, (1) Gfci Electrical Duplex, Chemical-Resistant Fiberglass-Reinforced Composite Panel Liner, (2) Tempered Safety Glass Vertical-Rising Sashes, Prewired T8 Fluorescent Lighting, ADA-Compliant Light and Blower Switches, High Performance Hood, By-Pass Block
  • Series Protector XL
  • Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests
  • For Use With General Chemistry, Oversized Equipment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.