Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Lab Hood,47 In W,Wht

  • Item # 9JWL6
  • My Part #
  • Mfr. Model # 2247500
  • Catalog Page # 636
  • UNSPSC # 40161602
Lab Hood,47 In W,Wht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 375.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fume Hood
  • Type Explosion-Proof
  • Mount Benchtop
  • Number of Speeds 1
  • Air Flow 0.25" SP at 720 CFM (100 fpm)
  • Voltage 115/230V
  • Hz 60
  • Phase 1
  • Amps AC 8
  • Height 53"
  • Width 47"
  • Depth 25"
  • Length 25"
  • Duct Width 10"
  • Finish Powder-Coated Steel
  • Color Glacier White
  • Includes Built-In 1/3 hp Explosion-Proof Blower and Explosion-Proof Light Fixture
  • Series Basic 47
  • Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8
  • For Use With Light Duty Chemical Applications Where Safe Ventilation is Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.