Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Glovebox, 2 Ports, 13 cu. F.t

  • Item # 26ZX51
  • My Part #
  • Mfr. Model # 5220100
  • Catalog Page # N/A
  • UNSPSC # 42132201
Glovebox, 2 Ports, 13 cu. F.t close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,058.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 260.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Glove box provides a leak-tight environment for work with contamination-sensitive materials. This performance-tested box maintains down to 5 ppm oxygen levels and down to 50 ppm moisture levels. One-piece, molded, medium-density polyethylene liner provides a durable surface that is resistant to chemical corrosion and physical damage. Space-saving inner and outer transfer chamber doors pivot upward and are counterbalanced and equipped with quick latches. Includes a 22W fluorescent lamp that is accessible from the top for bulb replacement. Also includes 6 manual valves with 3/8" compression fittings and 3/8" hose barbs: 2 on the main chamber and 2 on the transfer chamber for purging and filling. Two auxiliary valves on the main chamber are for drying train connections.

View More

Technical Specs

  • Item Glovebox
  • Number of Ports 2
  • Material Powder-Coated Steel
  • Length 31-5/8"
  • Width 52-3/4"
  • Height 40"
  • Chamber Volume 13 cu. ft.
  • Includes Chemical Resistant Phenolic Core Work Surface and Neoprene Gloves, Size 9 3/4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.