Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Glassware Washer,208/230V,11A,Single

  • Item # 49WC14
  • My Part #
  • Mfr. Model # 4420431
  • Catalog Page # N/A
  • UNSPSC # 41103202
Glassware Washer,208/230V,11A,Single close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14,821.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 239.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Freestanding Glassware Washer
  • Voltage 208/230
  • Amps 11
  • Phase Single
  • Racks per Hour 2
  • Drying System Forced Air Drying Through the Spindles into the Tank, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
  • Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
  • Rinse Temp. 93 Degrees C (199 Degrees F)
  • Water Used Up to 27.2L
  • Includes (36) Large Detachable Lower Spindles/Rack, (18) Glassware Holders, (36) Clips, (10) Additional Interchangeable Small Spindles, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Four Leveling Feet, 3/8" Female Npt Hot Water Inlet Fitting, Drain Hose, Band Clamp
  • Height 34.2" to 36.2"
  • Width 24.2"
  • Depth 27.5"
  • Construction 304 Stainless Steel
  • Direction None
  • Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
  • Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only)
  • Green Environmental Attribute Meets LEED Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Meets LEED Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.