TP
LABCONCO

Glassware Washer, 115V, 16A, Single

  • Item # 49WC09
  • My Part #
  • Mfr. Model # 4400430
  • Catalog Page # N/A
  • UNSPSC # 41103202
Glassware Washer, 115V, 16A, Single close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,746.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 230.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SteamScrubber® labware washer features a powerful steam cycle that penetrates hard-to-reach places and removes dried and baked-on contaminants. Throughout the cleaning cycles, the unit is continuously heating, thus boosting water and glassware temperatures and improving drying results. The tank and wash arms are constructed of Type 304 stainless steel. A fiberglass blanket and aluminum-backed acoustic material help provide double insulation for heat retention and low noise levels. The absence of a central water distribution tower allows for greater glassware capacity. The racks accommodate a variety of inserts for holding beakers, culture tubes, and other specialty glassware. Separate pumps for washing and draining help to reduce the potential for cross contamination. Drying is accomplished by an integral forced air system that operates up to 250 minutes and is programmable from 38 to 70°C (100 to 158°F). Microprocessor control with LCD has factory-preset programs, which may be altered for specific requirements by changing wash and dry times and number of rinses.

View More

Technical Specs

  • Item Freestanding Glassware Washer
  • Voltage 115
  • Amps 16
  • Phase Single
  • Racks per Hour 2
  • Drying System Forced Air Drying, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
  • Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
  • Rinse Temp. 82 Degrees C (180 Degrees F)
  • Water Used Up to 27.2L
  • Includes Upper and Lower Open Racks, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Leveling Feet, 3/8" Female Npt Hot Tap Water Inlet Fitting, Drain Hose, Band Clamp
  • Height 34.2" to 36.2"
  • Width 24.2"
  • Depth 27.5"
  • Construction 304 Stainless Steel
  • Direction None
  • Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
  • Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1
  • Green Environmental Attribute Applicable to LEED Criteria
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.