Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Pipette Washer/Dryer,115V,2A,SS

  • Item # 39GA79
  • My Part #
  • Mfr. Model # 4612020
  • Catalog Page # 635
  • UNSPSC # 41103202
Pipette Washer/Dryer,115V,2A,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this ScrubAirâ„¢ pipette washer/dryer to thoroughly wash, rinse, and dry volumetric pipettes inside and out. This unit directly injects water and detergent into the pipette interiors and compressed air introduced into the water line then produces a percolating action that scrubs the interior walls. The water is then propelled out the top to wash down the exterior walls.

The ScrubAirâ„¢ saves water, time, and money compared to traditional washer/dryer units. Dries quickly in about 4 hours instead of the typical 17 hours of traditional overnight oven drying. Also, uses as little as 12.5 liters of water vs. other siphoning methods that can use over 600 liters per load.

ParagraphBulletCopy/LCD shows cycle segment and time remaining
ParagraphBulletCopy/MENU button for scrolling through and selecting cycles
ParagraphBulletCopy/User delayed start (up to 8 hr.)
ParagraphBulletCopy/Brushed stainless steel and powder-coated steel exterior

View More

Technical Specs

  • Item Pipette Washer/Dryer
  • Voltage 115
  • Amps 2
  • Phase Single
  • Drying System Direct-Injection Compressed Air into Pipettes
  • Interior Clearance 25"
  • Rinse Temp. 60 Degrees C (140 Degrees F)
  • Water Used 12.5L
  • Includes Pipette Holder and Back Splash, Acrylic Cover, 6 Ft. Feedwater Quick-Connect Coupling Inlet/Drain Hose, Rear-Mounted Polyethylene Air Source Tube, 1/8" Oz. Dispense Pump
  • Height 37.7"
  • Width 14.8"
  • Depth 18.6"
  • Construction 304 Stainless Steel
  • Features LCD Display, 3 Factory-Set Cycle Programs, Display Alerts, User-Set Delayed Start
  • Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.