Skip Content

TP
LABCONCO

Glassware Washer,230V (CN),Single

  • Item # 39GA77
  • My Part #
  • Mfr. Model # 4612071
  • Catalog Page # N/A
  • UNSPSC # 41103202
Glassware Washer,230V (CN),Single close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,252.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glassware Washer
  • Voltage 230V (CN)
  • Phase Single
  • Drying System Direct-Injection Compressed Air Into Pipettes
  • Interior Clearance 7-1/2 x 25
  • Rinse Temp. 60 Degrees C
  • Water Used 3.3 gal.
  • Height 33-45/64"
  • Width 14-13/16"
  • Depth 18-13/16"
  • Construction 304 Stainless Steel
  • Features Uses Direct Injection and Compressed Air to Wash, Rinse and Dry Volumetric Pipettes
  • Standards UL 61010-1, CAN/CSA C22.2, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.