Skip Content

TP
LABCONCO

Glassware Washer,115V/16A

  • Item # 39D573
  • My Part #
  • Mfr. Model # 4420330
  • Catalog Page # 653
  • UNSPSC # 41103202
Glassware Washer,115V/16A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,777.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 206.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With dual washing and draining pumps to reduce cross-contamination risk, this LABCONCO glassware washer has a steam cycle that penetrates and removes dried residue. A purified water pump brings nonpressurized or pressurized purified water into the tank for rinsing. Model includes a lower spindle rack for direct-injection cleaning and forced air drying for up to 36 pieces of narrow-necked glassware.

• 7 preset and 2 custom cycles
• 3/8" FNPT hot tap water connection

View More

Technical Specs

  • Item Glassware Washer
  • Voltage 115V
  • Amps 16
  • Phase Single
  • Racks per Hour 2
  • Drying System Forced Air Drying Through Spindles
  • Interior Clearance 19"
  • Rinse Temp. 82 Degrees C
  • Water Used 96 gal/min
  • Includes Viewing Window, Light
  • Height 34.1" to 36.1"
  • Width 24.1"
  • Depth 27.4"
  • Construction Type 304 Stainless Steel
  • Standards UL 3101-61010-1, CAN/CSA C22.2 No. 1010-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.