Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LABCONCO

Glassware Washer, 115V, w/Window

  • Item # 36K072
  • Mfr. Model # 4578030
  • Catalog Page # 653
  • UNSPSC # 41103202
Glassware Washer,115V,w/Window close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $12,611.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 206.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With dual washing and draining pumps to reduce cross-contamination risk, this LABCONCO glassware washer has a steam cycle that penetrates and removes dried residue. Designed to wash and dry beakers and other wide-mouth or specialized glassware. A purified water pump brings nonpressurized or pressurized purified water into the tank for rinsing. Includes upper and lower open rack.

• 7 preset and 2 custom cycles
• 3/8" FNPT hot tap water connection

View More

Technical Specs

  • Item Glassware Washer
  • Rinse Temp. 93 Degrees C for 230V
  • Includes 115 Volt Model
  • Height 32.9" to 34.9"
  • Width 24.1"
  • Depth 27.4"
  • Construction 304 Stainless Steel
  • Standards UL, CAN/CSA, ETL
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.