TP
LABCONCO

Glassware Washer, 230V, 11A, Single Phase

  • Item # 36K071
  • My Part #
  • Mfr. Model # 4578021
  • Catalog Page # N/A
  • UNSPSC # 41103202
Glassware Washer, 230V, 11A, Single Phase close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Labware Washers


$11,130.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 206.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Product Details

This SteamScrubber® 33 Glassware Washer is designed to wash and dry general-purpose labware. It features stainless steel top and bottom racks that accommodate basket inserts for a wide variety of glassware shapes and sizes, primarily beakers and other wide-mouth glassware. Specialized inserts for BOD bottles, petri dishes, culture tubes, and small utensils help to enhance the unit's versatility. In addition, the SteamScrubber® accommodates upper and lower Spindle Racks. (Additional racks and basket inserts are sold separately). Minimum height allows washer to fit under ADA-height cabinetry. Undercounter model.

View More

Technical Specs

  • Item Undercounter Glassware Washer
  • Voltage 208/230
  • Amps 11 A
  • Phase Single
  • Drying System 38-70 Degrees C (100-158 Degrees F), Forced Air Drying, Programmable up to 250 min
  • Interior Clearance (1) Rack 19 in, (2) Racks 10.8 in and 7 in
  • Rinse Temp. 93 Degrees C (199 Degrees F)
  • Water Used Up to 27.2L
  • Includes (4) Leveling Feet, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, 3/8 in Female Npt Hot Tap Water Inlet Fitting, Aluminum-Backed Insulation and Fiberglass Blanket, Band Clamp, Detergent and Rinse Aid Solution Dispensers, Drain Hose, Drain Pump, Upper and Lower Open Racks
  • Height 32.9 in to 34.9 in
  • Width 24.1 in
  • Depth 27.4 in
  • Construction 304 Stainless Steel
  • Features 2 User-Set Cycle Programs, 7 Factory-Set Cycle Programs, Alarms With Display, LCD Information Center, Purified Water Pump, Steam Generator, User-Set Delayed Start
  • Standards CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only), UL 61010-1
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms