Skip Content

TP
LABCONCO

Fume Hood,96 In,115V

  • Item # 39P117
  • My Part #
  • Mfr. Model # 110810000
  • Catalog Page # 654
  • UNSPSC # 41103502
Fume Hood,96 In,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,529.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 770.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit delivers high-performing hoods with by-pass airflow design. Features fire-retardant, molded fiberglass reinforced polyester interior and corrosion-resistant, epoxy-coated steel exterior. Baffles are preset with flame spread less than 25 per ASTM E-84. Removable service access panels allow accessibility to plumbing, electrical wiring, T8 fluorescent lighting, light and blower switches Has glacier white powder-coated steel exterior that is durable and corrosion-resistant. Shipped in multiple sections.Accommodate laboratory procedures that require oversized equipment or maximum working height also, can be called Walk-In Hoods. Yields the lowest required CFM and provide general containment and safety. Baffle can be removed for cleaning. Unit requires remoter blower and ductwork (not included), sold separately. Meet SEFA-1 2014, NFPA 45-2011, and ANSI-Z9.5-2012 standards.

View More

Technical Specs

  • Item Fume Hood
  • Voltage 115
  • Height 59"
  • Width 96"
  • Depth 37.7"
  • Series Protector Xstream
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.