TP
LABCONCO

Console, Freeze Dryer, 12L, -84°C, Stainless Steel Collector Coil Material

  • Item # 404Z13
  • My Part #
  • Mfr. Model # 711211010
  • Catalog Page # N/A
  • UNSPSC # 41104704
Console, Freeze Dryer, 12L, -84°C, Stainless Steel Collector Coil Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Ovens, Heating and Refrigeration~Laboratory Freeze Dryers


$22,000.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Freeze Dryer
  • Freeze Dryer Style Console
  • Holding Capacity 12L
  • Min. Temp. Rating -84 Degrees C
  • Collector Coil Material Stainless Steel
  • Drying Chamber Not Included
  • Purge Valve Not Included
  • HP 2-3/4
  • Voltage 230
  • Hz 60
  • Height 36-39/64"
  • Width 31-13/16"
  • Depth 29-39/64"
  • Features Lyophilizing Moderate to Large Sample Loads or Small Container Batches, Provides Flexibility and Convenience, Easy to Use, Touch Screen Display
  • Includes Collector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms