Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LABCONCO

Biosafety Cabinet,61.8

  • Item # 45H173
  • My Part #
  • Mfr. Model # 302480000
  • Catalog Page # N/A
  • UNSPSC # 56122002
Biosafety Cabinet,61.8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,392.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 593.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Labconco® Purifier Logic+ Class II, Type A2 Biosafety Cabinet provides personnel, product and environmental protection from hazardous particulates, specifically agents that require Biosafety level 1, 2, or 3 containment. Designed to discharge HEPA-filtered exhaust air directly into the laboratory. Features ADA-complaint touchpad control on right-hand side post for manual activation of blower, lights, timer, and electrical receptacles, audible arm mute, and menu selection. Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control. Has Smart-Start™ systems that allows the user to program start-up and shut down operations and the Night-Smart™ system idles the blower when the sash is fully closed. Intrinsically safe negative pressure channel and has airflow monitoring system that communicates with the ECM to deliver the precise volume of air as required and automatically adjust as filters load without relying on airflow sensors. Removable towel rack located under work surface. Base stand, sold separately.

View More

Technical Specs

  • Item Biosafety Cabinet
  • Height 61.8"
  • Width 42.3"
  • For Use With Agents That Require Biosafety Level 1, 2 Or 3 Containment
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.