Skip Content

TP
LABCONCO

Benchtop, Freeze Dryer, 6L, -50° C, PTFE-Coated Stainless Steel Collector Coil Material

  • Item # 29PE07
  • My Part #
  • Mfr. Model # 7752021
  • Catalog Page # N/A
  • UNSPSC # 41104704
Freeze Dryer,Benchtop,6L,-50 Deg C,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,826.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Freeze Dryer
  • Freeze Dryer Style Benchtop
  • Holding Capacity 6L
  • Min. Temp. Rating -50 Degrees C
  • Collector Coil Material PTFE-Coated Stainless Steel
  • Drying Chamber Not Included
  • Purge Valve Not Included
  • Voltage 115
  • Amps AC 16
  • Refrigerant R507
  • Height 14-1/2"
  • Width 31-51/64"
  • Depth 28-7/64"
  • Features Upright PTFE-Coated Stainless Steel Collector Coil with 6 Liter Ice Holding Capacity, 3/4 HP HCFC/CFC-Free Refrigeration System to Cool Collector to -50 Degrees C (-58 Degrees F), Powder-Coated Steel and Brushed Stainless Steel Exterior with Blue Accents, LCD That Displays System Operating Parameters, Set Up Parameters and Alarm Messages, Automatic Start-Up Switch for Collector Cool Down and Vacuum Pull Down with Manual Override Switches, Retractable, 9" Collector Drain Line, Power Switch and Rear-Mounted Electrical Receptacle (for Vacuum Pump Connection), Led Vacuum and Temperature "Waves" for Display of Relative System Vacuum and Collector Temperature, Vacuum Control Valve, Vacuum Break Valve, Rear-Mounted R2-232 Port
  • Includes 3/4" OD Vacuum Connection, 3 ft. of 3/4" ID Vacuum Hose and (2) Clamps
  • Series FreeZone Legacy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.