Skip Content

TP
LABCONCO

52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Clear

  • Item # 39D593
  • My Part #
  • Mfr. Model # 6963402
  • Catalog Page # 636
  • UNSPSC # 41103502
52 to 62 dBA/80 fpm Powder-Coated Aluminum Ductless Enclosure, Tall/Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,108.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 345.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ParamountĀ® Ductless Enclosure System is a self-contained, touchpad-controlled enclosure that provides safe handling of fumes and particulates when ducting is not available. Quiet, energy-efficient motor draws air through the filters and safely recirculates it into the laboratory. Filters stack 2 deep, either both of the same type or 2 types of filters used together. Proprietary containment-enhancing features keep vapors out of the breathing zone for a safe work environment. Organic chemical-vapor sensor detects filter breakthrough to maintain protection. Digital display shows air flow and filter status. Tempered safety-glass front sash and sides, powder-coated aluminum frame, and steel rear baffle and plenum provide excellent visibility, ambient light, and chemical resistance.
Note: Detailed information on fume extraction equipment, regulations, and standards is available on Grainger.comĀ®.

View More

Technical Specs

  • Item Ductless Enclosure, Tall/Clear
  • Filter Type HEPA or Carbon
  • CFM 380
  • Overall Height 53"
  • Overall Width 4'
  • Overall Length 34"
  • Inside Height 32"
  • Inside Length 34"
  • Inside Width 29"
  • Opening Size 28.3"
  • Voltage 115
  • Number of Filters Required 6
  • Range 52 to 62 dBA/80 fpm
  • Material Powder-Coated Aluminum
  • Compliance SEFA 1-2005, ASHRAE 110-95, ANSI Z9.5-2003, UL 3101-1/61010-1, CAN/CSA C22.2 No. 1010.1
  • Width 48"
  • Depth 29"
  • Height 53"
  • Voltage (AC) 115
  • For Use With Organic, Formaldehyde, Acid Gas, Sulfur Compounds Or Ammonia Chemical Fumes And Vapors As Well As Particulates
  • Series Paramount
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.