Skip Content

TP
LABCONCO

3 ft. Purifier Hcbench, 39 in. d, 115v

  • Item # 36A993
  • My Part #
  • Mfr. Model # 3889701
  • Catalog Page # N/A
  • UNSPSC # 40161602
3 ft. Purifier Hcbench, 39 in. d, 115v close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,736.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 372.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clean Bench
  • Type Horizontal
  • Mount Table
  • Number of Speeds 2
  • MERV 8
  • Filter Efficiency 0.9999
  • Voltage 115
  • Hz 60
  • Phase 1
  • Amps AC 15
  • Height 55"
  • Width 45"
  • Depth 45"
  • Finish Stainless Steel
  • Color Glacier White
  • Includes UV Light and required filters
  • Series Purifier
  • Agency Compliance ETL Listing, UL/CSA C22.2 No 61010-1
  • For Use With plant tissue research, media preparation, electronic part inspection, syringe filling, medical device inspection, nonhazardous parental drug formulation, etc.
  • Comes With UV light, required filters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.