Skip Content

DV
LABCONCO

1 gal. Bottle Germicidal Cleaner; For Use On Hard, Non-Porous Surfaces Including Stainless Steel

  • Item # 41V559
  • My Part #
  • Mfr. Model # 3901700
  • Catalog Page # N/A
  • UNSPSC # 47131808
Germicidal Cleaner,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Germicidal Cleaner
  • Size 1 gal.
  • Container Type Bottle
  • Recommended Dilution RTU
  • Color White
  • Fragrance None
  • For Use On Hard,Non-Porous Surfaces Including Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.